Beli Digital Earth Tester Kyoritsu 4105a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  2. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp11.999.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Pengukur insulasi dan continyuiti 1 detik dengan display hasil pengukuran kecepatan tingkat tinggi dan dilengkapi dengan test lead atau jarum kontak untuk pengukuran dengan saklar remote
    atribut:
    • Back Light: Yes
  3. KYORITSU Earth Resistance & Resistivity Tester
    Mulai

    Rp50.999.900

    KYORITSU Earth Resistance & Resistivity Tester
    atribut:
    • Resolution: 0,001Ohm/0,01/0,1/1/10/100 Ohm
    • Measuring Range: 0.03 - 2.099 Ohm/ 0.03 - 20.99 Ohm/ 0.3 - 209.9 Ohm/ 3 - 2099 Ohm/ 0.03k - 20.99 kiloOhm/ 0.3k - 209.9 kiloOhm
    • Communication Interface: Model 8212-USB Optical Adaptor
    • Dimension (LxWxD): 167x185x89 mm
    • Earth Resistance: 2Ohm/20/200/2000/20KiloOhm/200KiloOhm
    • Memory Capacity : 800 data
    • Power Supply: DC12V : sizeAA manganese dry battery (R6) x8_x000D_ (Auto power off: approx. 5 minutes)
  4. Sanwa Instrument Digital Insulation Resistance Tester
    Mulai

    Rp8.299.900

    Sanwa Instrument Digital Insulation Resistance Tester
    Deskripsi:
    -Test rod can be stored in the main body. Integrated with a protective case.-An auto hold function to fix the last measurement value.-With DC voltage and AC voltage automatic discrimination function.
  5. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  6. KYORITSU Earth Clamp Testers (Tang Ampere Grounding)
    Mulai

    Rp25.999.900

    KYORITSU Earth Clamp Testers (Tang Ampere Grounding)
    atribut:
    • Dimensions (mm): 246x120x54 (LxWxD)
    • Conductor Size (mm): Approx. 32
    • Current Consumption (mA): Approx. 50 (max.100)
    • Earth Resistance Auto Range (ohm): 20.00/200.00/1500
    • Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
    • Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
  7. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  8. KYORITSU Test Leads
    Mulai

    Rp969.900

    KYORITSU Test Leads
    atribut:
    • Color: Cord: Green-Yellow-Red
    • Application For: Earth Tester 4102A, Earth Tester 4105A, Multi Function Testers 6018
  9. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  10. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  11. Hioki Insulation Resistance Tester
    Mulai

    Rp7.599.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Rated Measuring Voltage: 125/100V/MΩ
    • Minimum Display: 0.01MΩ
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  12. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp999.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  13. KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Mulai

    Rp16.999.900

    KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Deskripsi:
    Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
  14. Hioki Analog Insulation Tester
    52%
    Mulai

    Rp2.999.900

    Hioki Analog Insulation Tester
    Deskripsi:
    -A new JIS standard certified product with a secure, safe and reliable design.-A convenient 4 range in one model.-The elegant and easy to see scale ensures readability of measured values.-A hand switch is included on test leads of IR4041-11.-A new JIS standard certified product with a secure, safe and reliable design.
  15. Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)
    Mulai

    Rp969.900

    Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)
    Deskripsi:
    Analog kit for basic theory + assembly training. - Easy to assemble. - Break-proof body cover. - Solded test leads providing better safety. - Portable analog multiteste.
Daftar Harga Digital Earth Tester Kyoritsu 4105a Terbaru November 2026
KYORITSU Tester Isolasi Analog (Megger Analog)Rp3.799.900
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp7.799.900
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp11.999.900
KYORITSU Earth Resistance & Resistivity TesterRp50.999.900
Sanwa Instrument Digital Insulation Resistance TesterRp8.299.900
KYORITSU Alat Ukur Resistansi Tanah (Megger Grounding)Rp6.899.900
KYORITSU Multimeter Digital (Multitester)Rp1.199.900
KYORITSU Earth Clamp Testers (Tang Ampere Grounding)Rp25.999.900
KYORITSU Tang Ampere Digital ACRp1.699.900
KYORITSU Multimeter Digital (Multitester)Rp1.699.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)